Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT PLUG

  • Mfr # ACS05F181S025

  • Zoro # G907486874


product price: $20.99
/ea

Key Features

Shell Color
Black
Shell Plating
Black Alloy
Termination Method
Crimp
Service Rating
A (B,C,F,G) I (all others)
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05F181S025
Zoro #
G907486874
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Color
Black
Shell Plating
Black Alloy
Termination Method
Crimp
Service Rating
A (B,C,F,G) I (all others)
Amperage Rating
13A
Connector Style
Plug
No. of Contacts
10
Contact Style
Socket
Endbell Type
Environmental - Cable Clamp
Contact Mating Life
500
Contacts Supplied
Yes
Shielding
Yes
Insert Arrangement
18-1
Sealing
IP67
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Orientation
Straight
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.