Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT PLUG

  • Mfr # ACS06AF181S025

  • Zoro # G707486746


product price: $33.45
/ea

Key Features

Specification
MIL-DTL-5015 Type
Contact Style
Socket
Insert Material
Neoprene
Endbell Type
Cable Clamp - Extended
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AF181S025
Zoro #
G707486746
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
MIL-DTL-5015 Type
Contact Style
Socket
Insert Material
Neoprene
Endbell Type
Cable Clamp - Extended
Contacts Supplied
Yes
Service Rating
A (B,C,F,G) I (all others)
Contact Mating Life
500
Shell Plating
Black Alloy
Contact Material
Copper Alloy
No. of Contacts
10
Contact Plating
Silver
Shielding
Yes
Shell Color
Black
Termination Method
Crimp
Connector Type
Connector Circular
Orientation
Straight
Grommet & Seals Material
Neoprene
Connector Style
Plug
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Insert Rotation/Keying
Normal
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.