Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT PLUG

  • Mfr # ACS06AF181SW472

  • Zoro # G707486760


product price: $34.99
/ea

Key Features

No. of Contacts
10
Contact Material
Copper Alloy
Termination Method
Solder
Contact Size
10#16
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AF181SW472
Zoro #
G707486760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

No. of Contacts
10
Contact Material
Copper Alloy
Termination Method
Solder
Contacts Supplied
Yes
Shielding
Yes
Shell Color
Black
Service Rating
A (B,C,F,G) I (all others)
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Mounting Type
Cable
Shell Plating
Black Alloy
Connector Style
Plug
Orientation
Straight
Insert Rotation/Keying
W
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Rotation Angle
70
Insert Arrangement
18-1
Connector Type
Circular
Amperage Rating
13A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.