Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT RECP

  • Mfr # ACS02E181S472

  • Zoro # G707166976


product price: $20.79
/ea

Key Features

Amperage Rating
13A
Connector Style
Receptacle
Insert Arrangement
18-1
Contact Size
10#16
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E181S472
Zoro #
G707166976
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Amperage Rating
13A
Connector Style
Receptacle
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
Sealing
IP67
Contact Style
Socket
Connector Type
Connector Circular
No. of Contacts
10
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.