Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT RECP WALL

  • Mfr # ACC00E181S003

  • Zoro # G607482978


product price: $52.65
/ea

Key Features

No. of Contacts
10
Shell Material
Aluminum Alloy
Amperage Rating
13A
Termination Method
Crimp
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00E181S003
Zoro #
G607482978
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

No. of Contacts
10
Shell Material
Aluminum Alloy
Amperage Rating
13A
Termination Method
Crimp
Orientation
Straight
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Contact Plating
Silver
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
Shell Color
Olive Drab
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-1
Mounting Type
Wall - Front Mount
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Service Rating
A (B,C,F,G) I (all others)
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.