Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 10C 1016 SKT RECP WALL

  • Mfr # ACS00E181S003

  • Zoro # G007482981


product price: $49.99
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
Sealing
IP67
Insert Rotation/Keying
Normal
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00E181S003
Zoro #
G007482981
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Material
Copper Alloy
Contact Plating
Silver
Sealing
IP67
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A (B,C,F,G) I (all others)
Mounting Type
Wall - Front Mount
Endbell Type
Gland Sealed - Cable Clamp
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Arrangement
18-1
No. of Contacts
10
Termination Method
Crimp
Connector Type
Circular
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.