
AC 10C 1016 SKT RECP WALL
Mfr # ACS00E181S003F42
Zoro # G007483032
product price: $20.75
/eaKey Features
Amperage Rating
13A
Contact Size
10#16
Termination Method
Crimp
No. of Contacts
10
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS00E181S003F42
Zoro #
G007483032
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Amperage Rating
13A
Termination Method
Crimp
No. of Contacts
10
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
18-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.