Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 12C 1212 PIN PLUG

  • Mfr # ACC06A2851P003

  • Zoro # G407538257


product price: $74.45
/ea

Key Features

Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A2851P003
Zoro #
G407538257
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
12
Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
28-51
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.