
AC 12C 1212 PIN PLUG
Mfr # ACS06A2851P003
Zoro # G807538307
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Insert Arrangement
28-51
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS06A2851P003
Zoro #
G807538307
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16, 7#12
Details
Operating Voltage DC
700
Insert Arrangement
28-51
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
12
Amperage Rating
13A & 23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.