Zoro Homepage

AC 12C 1212 PIN PLUG

  • Mfr # ACS06E2851P003

  • Zoro # G607538255


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2851P003
Zoro #
G607538255
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Mounting Type
Cable
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A & 23A
Connector Style
Plug
No. of Contacts
12
Insert Arrangement
28-51
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.