Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 12C 1212 PIN PLUG

  • Mfr # ACS06E2851PX003

  • Zoro # G107538304


product price: $64.99
/ea

Key Features

Shielding
Yes
Insert Material
Neoprene
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2851PX003
Zoro #
G107538304
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Shielding
Yes
Insert Material
Neoprene
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 23A
Contacts Supplied
Yes
Rotation Angle
135
No. of Contacts
12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Insert Arrangement
28-51
Shell Color
Olive Drab
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Sealing
IP67
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Endbell Type
Gland Sealed - Cable Clamp
Service Rating
A
Connector Type
Circular
Operating Voltage DC
700
Contact Mating Life
500
Contact Plating
Silver
Crimp Wire Gauge
14, 12
Insert Rotation/Keying
X
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.