Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 12C 1212 PIN PLUG

  • Mfr # ACS06E2851PY003

  • Zoro # G607538873


product price: $71.49
/ea

Key Features

Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Connector Type
Circular
Crimp Wire Gauge
14, 12
Endbell Type
Gland Sealed - Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2851PY003
Zoro #
G607538873
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Connector Type
Circular
Crimp Wire Gauge
14, 12
Endbell Type
Gland Sealed - Cable Clamp
Termination Method
Solder
Contact Plating
Silver
Shell Color
Olive Drab
Contact Style
Pin
No. of Contacts
12
Grommet & Seals Material
Neoprene
Orientation
Straight
Shielding
Yes
Service Rating
A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage DC
700
Insert Rotation/Keying
Y
Insert Arrangement
28-51
Shell Plating
Olive Drab Cadmium
Rotation Angle
195
Contact Mating Life
500
Mounting Type
Cable
Contacts Supplied
Yes
Connector Style
Plug
Sealing
IP67
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.