
AC 12C 1212 SKT PLUG
Mfr # ACS05A2851S003
Zoro # G007488136
product price: $63.45
/eaKey Features
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Pin
Termination Method
Crimp
Connector Style
Plug
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS05A2851S003
Zoro #
G007488136
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#12
Details
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Pin
Termination Method
Crimp
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
12
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-51
Amperage Rating
13A & 46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.