Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 12C 616 612 SKT PLUG

  • Mfr # ACC06A289S003

  • Zoro # G807488008


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A289S003
Zoro #
G807488008
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Details

Contact Plating
Silver
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
28-9
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Material
Copper Alloy
Contact Style
Socket
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Service Rating
D
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shell Color
Olive Drab
No. of Contacts
12
Contacts Supplied
Yes
Sealing
Unsealed
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 23A
Termination Method
Crimp
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.