
AC 12C 616 612 SKT RECP WALL
Mfr # 750680289S
Zoro # G707483561
product price: $101.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
12
Contact Size
6#16, 6#12
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750680289S
Zoro #
G707483561
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16, 6#12
Details
No. of Contacts
12
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A & 23A
Insert Arrangement
28-9
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.