Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 14C 1416 PIN PLUG

  • Mfr # ACS05A2219P003

  • Zoro # G907539181


product price: $31.79
/ea

Key Features

Contact Style
Pin
Connector Type
Circular
No. of Contacts
14
Contact Size
14#16
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05A2219P003
Zoro #
G907539181
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Style
Pin
Connector Type
Circular
No. of Contacts
14
Amperage Rating
13A
Shell Color
Olive Drab
Shielding
Yes
Contact Plating
Silver
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Service Rating
A
Sealing
IP67
Contact Mating Life
500
Insert Rotation/Keying
Normal
Orientation
Straight
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
22-16
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.