Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 14C 1416 PIN PLUG

  • Mfr # ACS06A2027PX025

  • Zoro # G407539155


product price: $53.45
/ea

Key Features

Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
700
Contacts Supplied
Yes
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A2027PX025
Zoro #
G407539155
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
700
Contacts Supplied
Yes
Amperage Rating
13A
Connector Type
Circular
Mounting Type
Cable
Contact Mating Life
500
Insert Rotation/Keying
X
Shell Color
Black
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
20-27
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Shell Plating
Black Alloy
Endbell Type
Gland Sealed - Cable Clamp
Orientation
Straight
Sealing
IP67
Service Rating
A
Termination Method
Solder
Rotation Angle
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.