Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 14C 1416 PIN PLUG

  • Mfr # ACS06A2027PY025

  • Zoro # G407539193


product price: $53.45
/ea

Key Features

Operating Voltage DC
700
Endbell Type
Gland Sealed - Cable Clamp
Connector Type
Circular
No. of Contacts
14
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A2027PY025
Zoro #
G407539193
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Voltage DC
700
Endbell Type
Gland Sealed - Cable Clamp
Connector Type
Circular
No. of Contacts
14
Contact Mating Life
500
Insert Rotation/Keying
Y
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Style
Pin
Shell Plating
Black Alloy
Sealing
IP67
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Plating
Silver
Contacts Supplied
Yes
Insert Arrangement
20-27
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Shell Color
Black
Service Rating
A
Shell Material
Aluminum Alloy
Termination Method
Solder
Rotation Angle
250
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.