Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 14C 1416 SKT PLUG

  • Mfr # ACC06A2219S003LC

  • Zoro # G007170369


product price: $47.29
/ea

Key Features

Operating Voltage DC
700
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A2219S003LC
Zoro #
G007170369
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Voltage DC
700
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Mounting Type
Cable
Shielding
Yes
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-19
Grommet & Seals Material
Neoprene
Sealing
Unsealed
No. of Contacts
14
Contact Style
Pin/Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.