Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 14C 1416 SKT RECP

  • Mfr # ACCL02E2027S003

  • Zoro # G907483637


product price: $32.69
/ea

Key Features

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Socket
No. of Contacts
14
Insert Arrangement
20-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCL02E2027S003
Zoro #
G907483637
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Socket
No. of Contacts
14
Insert Arrangement
20-27
Termination Method
Crimp
Amperage Rating
13A
Connector Style
Receptacle
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.