Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 14C 416 1012 PIN PLUG

  • Mfr # ACC06E2820P003

  • Zoro # G707538988


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A & 23A
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2820P003
Zoro #
G707538988
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Orientation
Straight
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A & 23A
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Plating
Silver
Termination Method
Crimp
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
28-20
Service Rating
A
Insert Rotation/Keying
Normal
Sealing
Unsealed
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
14
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Mating Life
500
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.