Zoro Homepage

AC 14C 416 1012 SKT PLUG

  • Mfr # ACC06G22820S

  • Zoro # G707488887


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Size
4#16, 10#12
Insert Arrangement
28-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06G22820S
Zoro #
G707488887
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-20
Mounting Type
Cable
Connector Style
Plug
Termination Method
Crimp
No. of Contacts
14
Amperage Rating
13A & 23A
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.