Zoro Homepage

AC 16C 1216 44 PIN RECP

  • Mfr # ACC02A3282P003

  • Zoro # G707544293


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Contact Size
12#16, 4#4
Termination Method
Crimp
Operating Voltage AC V RMS Max
200/Coax
Amperage Rating
13A & 80A
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A3282P003
Zoro #
G707544293
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 4#4

Details

Termination Method
Crimp
Operating Voltage AC V RMS Max
200/Coax
Amperage Rating
13A & 80A
Contact Style
Pin
No. of Contacts
16
Insert Material
Neoprene
Insert Arrangement
32-68
Connector Style
Receptacle
Operating Voltage DC
250/Coax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.