Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 16C 1616 PIN PLUG

  • Mfr # ACC06A245P003

  • Zoro # G807539618


product price: $61.79
/ea

Key Features

Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A245P003
Zoro #
G807539618
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Operating Voltage DC
700
Contact Plating
Silver
No. of Contacts
15
Shielding
Yes
Connector Type
Circular
Contact Mating Life
500
Insert Rotation/Keying
Normal
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Termination Method
Crimp
Insert Arrangement
24-15
Contact Style
Pin
Service Rating
A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.