Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 16C 1616 PIN PLUG

  • Mfr # ACC06AF245P003

  • Zoro # G307539606


product price: $63.49
/ea

Key Features

Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
No. of Contacts
15
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06AF245P003
Zoro #
G307539606
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
No. of Contacts
15
Operating Voltage DC
700
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Orientation
Straight
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Insert Arrangement
24-15
Shielding
Yes
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Sealing
Unsealed
Contact Material
Copper Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.