Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 16C 1616 SKT PLUG

  • Mfr # ACC06A245S003

  • Zoro # G507489152


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Service Rating
A
No. of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A245S003
Zoro #
G507489152
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shielding
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Service Rating
A
No. of Contacts
16
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-15
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Operating Voltage DC
700
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Orientation
Straight
Connector Style
Plug
Sealing
Unsealed
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Pin/Socket
Mounting Type
Cable
Contacts Supplied
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.