
AC 17C 1716 PIN RECP
Mfr # ACS02E2029P472
Zoro # G907541382
product price: $24.19
/eaKey Features
No. of Contacts
17
Contact Size
17#16
Amperage Rating
13A
Operating Voltage DC
700
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02E2029P472
Zoro #
G907541382
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
No. of Contacts
17
Amperage Rating
13A
Operating Voltage DC
700
Connector Type
Connector Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Style
Pin
Insert Arrangement
20-29
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.