
AC 17C 1716 SKT RECP
Mfr # ACC02A2029S003
Zoro # G407171348
product price: $30.99
/eaKey Features
Insert Arrangement
20-27
Operating Voltage DC
1250
No. of Contacts
17
Termination Method
Crimp
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02A2029S003
Zoro #
G407171348
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Insert Arrangement
20-27
Operating Voltage DC
1250
No. of Contacts
17
Termination Method
Crimp
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.