Zoro Homepage

AC 19C 1916 PIN PLUG

  • Mfr # ACC05A2214PW003LC

  • Zoro # G307537572


product price: $17.89
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Service Rating
A
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05A2214PW003LC
Zoro #
G307537572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Crimp Wire Gauge
20, 18, 16
Service Rating
A
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
No. of Contacts
19
Shell Color
Olive Drab
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Plug
Amperage Rating
13A
Shell Material
Aluminum Alloy
Orientation
Straight
Shielding
Yes
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Sealing
Unsealed
Contact Style
Pin
Insert Rotation/Keying
W
Insert Arrangement
22-14
Insert Material
Neoprene
Rotation Angle
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.