Zoro Homepage

AC 19C 1916 PIN PLUG

  • Mfr # ACC06A2214P003

  • Zoro # G407537625


product price: $43.39
/ea

Key Features

Orientation
Straight
Sealing
Unsealed
Termination Method
Crimp
No. of Contacts
19
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A2214P003
Zoro #
G407537625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Orientation
Straight
Sealing
Unsealed
Termination Method
Crimp
No. of Contacts
19
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Connector Type
Circular
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
22-14
Service Rating
A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.