Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 PIN PLUG

  • Mfr # ACC06AF2214P003

  • Zoro # G707537561


product price: $57.85
/ea

Key Features

Shell Material
Aluminum Alloy
Orientation
Straight
Sealing
Unsealed
Endbell Type
Cable Clamp - Extended
Insert Arrangement
22-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06AF2214P003
Zoro #
G707537561
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Shell Material
Aluminum Alloy
Orientation
Straight
Sealing
Unsealed
Endbell Type
Cable Clamp - Extended
Insert Arrangement
22-14
Contacts Supplied
Yes
Contact Plating
Silver
Amperage Rating
13A
Service Rating
A
Connector Style
Plug
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Insert Material
Neoprene
Shielding
Yes
Contact Style
Pin
Connector Type
Circular
No. of Contacts
19
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.