Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 PIN PLUG

  • Mfr # ACS05E2214P003

  • Zoro # G807537652


product price: $28.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS05E2214P003
Zoro #
G807537652
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Endbell Type
Gland Sealed - Cable Clamp
Contact Style
Pin
Connector Style
Plug
Contact Plating
Silver
Amperage Rating
13A
Insert Arrangement
22-14
Shell Color
Olive Drab
Service Rating
A
No. of Contacts
19
Shielding
Yes
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Type
Circular
Sealing
IP67
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.