Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 PIN PLUG

  • Mfr # ACS06E2214P003

  • Zoro # G807537348


product price: $47.49
/ea

Key Features

Contact Plating
Silver
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2214P003
Zoro #
G807537348
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Contact Plating
Silver
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Material
Neoprene
Sealing
IP67
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Style
Pin
Service Rating
A
Insert Rotation/Keying
Normal
Endbell Type
Gland Sealed - Cable Clamp
Insert Arrangement
22-14
Connector Style
Plug
Termination Method
Solder
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.