Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 PIN PLUG

  • Mfr # ACS06E2214PW003

  • Zoro # G007537421


product price: $47.49
/ea

Key Features

Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Size
19#16
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2214PW003
Zoro #
G007537421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
No. of Contacts
19
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Contact Plating
Silver
Service Rating
A
Rotation Angle
80
Connector Style
Plug
Mounting Type
Cable
Endbell Type
Gland Sealed - Cable Clamp
Contact Style
Pin
Contact Material
Copper Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Orientation
Straight
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Insert Arrangement
22-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.