Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 PIN RECP BOX

  • Mfr # ACS02A2214P003

  • Zoro # G907541320


product price: $27.99
/ea

Key Features

Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
19
Insert Arrangement
22-14
Contact Size
19#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02A2214P003
Zoro #
G907541320
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
19
Insert Arrangement
22-14
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
Termination Method
Solder
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.