Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 SKT PLUG

  • Mfr # ACC06F2214S003

  • Zoro # G807484758


product price: $68.65
/ea

Key Features

Connector Type
Circular
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06F2214S003
Zoro #
G807484758
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Type
Circular
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contacts Supplied
Yes
Endbell Type
Environmental - Cable Clamp
Mounting Type
Cable
Insert Material
Neoprene
Termination Method
Crimp
Grommet & Seals Material
Neoprene
No. of Contacts
19
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Operating Voltage DC
700
Shielding
Yes
Insert Arrangement
22-14
Contact Style
Socket
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.