Zoro Homepage

AC 19C 1916 SKT PLUG

  • Mfr # ACS05A2214S003

  • Zoro # G607170646


product price: $38.79
/ea

Key Features

Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Termination Method
Crimp
Shielding
Yes
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05A2214S003
Zoro #
G607170646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Termination Method
Crimp
Shielding
Yes
Operating Voltage DC
700
Sealing
IP67
Contact Plating
Silver
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Insert Arrangement
22-14
Service Rating
A
Mounting Type
Cable
Shell Material
Aluminum Alloy
No. of Contacts
19
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Style
Socket
Endbell Type
Gland Sealed - Cable Clamp
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.