Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 SKT PLUG

  • Mfr # ACS05E2214SW003

  • Zoro # G107170658


product price: $42.69
/ea

Key Features

Sealing
IP67
Grommet & Seals Material
Neoprene
Service Rating
A
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E2214SW003
Zoro #
G107170658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Sealing
IP67
Grommet & Seals Material
Neoprene
Service Rating
A
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Style
Socket
Shielding
Yes
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Insert Rotation/Keying
W
Operating Voltage DC
700
Connector Style
Plug
Contact Mating Life
500
Rotation Angle
80
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Plating
Silver
Shell Material
Aluminum Alloy
No. of Contacts
19
Endbell Type
Gland Sealed - Cable Clamp
Connector Type
Circular
Mounting Type
Cable
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.