Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 SKT RECP

  • Mfr # ACC00A2214S003

  • Zoro # G407482093


product price: $47.59
/ea

Key Features

Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00A2214S003
Zoro #
G407482093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
19
Contact Mating Life
500
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount
Contact Plating
Silver
Connector Style
Receptacle
Orientation
Straight
Insert Rotation/Keying
Normal
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contacts Supplied
Yes
Contact Style
Socket
Termination Method
Crimp
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Connector Type
Circular
Insert Arrangement
22-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.