
AC 19C 1916 SKT RECP BOX
Mfr # ACS02E2214S
Zoro # G907171664
product price: $24.15
/eaKey Features
Connector Style
Receptacle
No. of Contacts
19
Operating Voltage DC
700
Contact Size
19#16
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02E2214S
Zoro #
G907171664
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Connector Style
Receptacle
No. of Contacts
19
Operating Voltage DC
700
Contact Style
Socket
Amperage Rating
13A
Insert Material
Neoprene
Insert Arrangement
22-14
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.