Zoro Homepage

AC 1C 14 PIN RECP

  • Mfr # ACC02A186P003

  • Zoro # G507541478


product price: $23.19
/ea

Key Features

Operating Voltage DC
1250
Contact Size
1#4
Insert Arrangement
18-6
Insert Material
Neoprene
No. of Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A186P003
Zoro #
G507541478
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Details

Operating Voltage DC
1250
Insert Arrangement
18-6
Insert Material
Neoprene
No. of Contacts
1
Contact Style
Pin
Amperage Rating
80A
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.