Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 20C 2016 PIN PLUG

  • Mfr # ACS06E2816P003

  • Zoro # G607538125


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Sealing
IP67
Insert Arrangement
28-16
Grommet & Seals Material
Neoprene
No. of Contacts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2816P003
Zoro #
G607538125
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Contact Style
Pin
Sealing
IP67
Insert Arrangement
28-16
Grommet & Seals Material
Neoprene
No. of Contacts
20
Orientation
Straight
Insert Rotation/Keying
Normal
Termination Method
Solder
Insert Material
Neoprene
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Shell Color
Olive Drab
Mounting Type
Cable
Contact Plating
Silver
Connector Type
Circular
Service Rating
A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.