Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 20C 2016 SKT PLUG

  • Mfr # ACC06E2816S003

  • Zoro # G207486154


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Shielding
Yes
Connector Style
Plug
Contact Size
20#16
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2816S003
Zoro #
G207486154
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Amperage Rating
13A
Shielding
Yes
Connector Style
Plug
Orientation
Straight
Sealing
Unsealed
No. of Contacts
20
Connector Type
Circular
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contact Style
Socket
Termination Method
Crimp
Insert Material
Neoprene
Service Rating
A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Cable
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-16
Endbell Type
Cable Clamp - Extended
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.