Zoro Homepage

AC 20C 2016 SKT RECP

  • Mfr # ACS02E2816S027

  • Zoro # G507482467


product price: $34.69
/ea

Key Features

Insert Arrangement
28-16
Contact Style
Socket
Contact Size
20#16
No. of Contacts
20
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E2816S027
Zoro #
G507482467
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Insert Arrangement
28-16
Contact Style
Socket
No. of Contacts
20
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.