Zoro Homepage

AC 22C 1816 412 SKT PLUG

  • Mfr # ACC05A2811SZ003LC

  • Zoro # G107486018


product price: $25.99
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Material
Copper Alloy
Amperage Rating
13A & 23A
Contact Size
18#16, 4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05A2811SZ003LC
Zoro #
G107486018
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.