Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 22C 186 412 PIN PLUG

  • Mfr # ACC05A2811PZ003LC

  • Zoro # G907538115


product price: $32.45
/ea

Key Features

Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05A2811PZ003LC
Zoro #
G907538115
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Z
Shell Color
Olive Drab
Service Rating
A
Amperage Rating
13A & 23A
Shielding
Yes
Orientation
Straight
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
Silver
Rotation Angle
280
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Sealing
Unsealed
Insert Arrangement
28-11
Endbell Type
Cable Clamp - Extended
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
No. of Contacts
22
Contact Style
Pin
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.