Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 PIN PLUG

  • Mfr # ACC06A2428P003

  • Zoro # G507537990


product price: $63.49
/ea

Key Features

No. of Contacts
24
Contact Size
24#16
Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A2428P003
Zoro #
G507537990
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

No. of Contacts
24
Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
I
Operating Voltage DC
250
Mounting Type
Cable
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Sealing
Unsealed
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Insert Arrangement
24-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.