
AC 24C 2416 PIN PLUG
Mfr # ACCL05A2428P003
Zoro # G807537775
product price: $55.29
/eaKey Features
Operating Voltage DC
250
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCL05A2428P003
Zoro #
G807537775
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Details
Operating Voltage DC
250
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Termination Method
Crimp
No. of Contacts
24
Insert Arrangement
24-28
Connector Style
Plug
Amperage Rating
13A
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.