Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 PIN PLUG

  • Mfr # ACS06A2428P003

  • Zoro # G807537799


product price: $63.69
/ea

Key Features

Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Insert Arrangement
24-28
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A2428P003
Zoro #
G807537799
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Insert Arrangement
24-28
Contacts Supplied
Yes
Service Rating
I
Endbell Type
Gland Sealed - Cable Clamp
Shielding
Yes
Contact Mating Life
500
Contact Plating
Silver
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Sealing
IP67
No. of Contacts
24
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.