Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 PIN PLUG

  • Mfr # ACS06A2428S003

  • Zoro # G607537739


product price: $58.19
/ea

Key Features

Mounting Type
Cable
Shielding
Yes
Amperage Rating
13A
Contact Mating Life
500
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A2428S003
Zoro #
G607537739
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Mounting Type
Cable
Shielding
Yes
Amperage Rating
13A
Contact Mating Life
500
Contact Plating
Silver
Shell Material
Aluminum Alloy
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
24-28
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Contacts Supplied
Yes
Termination Method
Crimp
Contact Style
Socket
Shell Color
Olive Drab
No. of Contacts
24
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Service Rating
I
Contact Material
Copper Alloy
Sealing
IP67
Orientation
Straight
Grommet & Seals Material
Neoprene
Operating Voltage DC
250
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.